E E Systems Group

eSenLite® 2x4ft 50W 6500LM LED Ceiling Panel Troffer Light 3000-5000K CCT Dim w/ Remote, 8 PK


product price: $1,417.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Esenlite innovated dimmable (0-4200 lumens or 0-6300 lumens) and color selectable (3000-5000k, factory default: 4000k), ultra-thin standard led ceiling troffer panel light provides exceptional performance and market leading quality while saving energy. Designed with maintenance free integrated 3rd generation led illuminators ensure up to 80,000 hours life cycles. It features a unique light fixture structure, side view emitting, high transmittance lgp and illumination uniformity. The soft light can relieve eye fatigue, and it is shadow free. The led panel is dimmable (0-4200 lm or 0-6300 lm ) and color selectable (3000-5000k, factory default: 4000k). Easily for most commercial installation as new lighting project or can replace your existing old-dated fluorescent troffer lights. The lighting brightness and led color can be easily adjusted by optional hand hold wireless 2.4 ghz remote and/or wall mount controller as well compatible with 0-10v standard dimmer. Applications include offices, conference/meeting rooms, classrooms, show rooms, working shop/studio and more. features: operating flexibility: dimmable either with standard 0-10v dimmers (as low as 1% with smooth adjustment) or with remote control (eefptl-rc-w/eefptl-rc-h/eefptl-acrc-w as option) wide operating voltage: 110-227vac/50-60hz, worldwide ac power source compatible installation: drop this ultra-light panel right on the lay-in t-bar ceiling, easily recess the panel while replace old fixtures or for new construction project application: not just for standard t-bar ceiling, also prefect for surface and wall mount decoration, a.d. Post lighting and hanging lighting slim cree design and unique: enjoy a perfectly distributed light that is completely shadow less from the edge-lit led gree technology, complete uniformity and not hot spots, as well as has ability with remote control (rc capability) pre-set or manually setup its brigh

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.