Shop All Area Lights
E E Systems Group
eLEDing® Solar Ultra Power 30W 4800LM AI SMART CREE 3000K Warm LED Street Dark City Area Light
Mfr # EE830W-AI30-W
Zoro # G004986260
Free Shipping & Returns
$2,005.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E E Systems Group
- MFR # EE830W-AI30-W
- Zoro # G004986260
- Country of Origin China
- Category Area Lights
Description
Ee830w-ai30 solar powered ai-smart led area, path, parking light, up to 30-watt/4800 lumens. Built and integrated with world's 1st ai as a software based version for a wide range of commercial, industrial and residential lighting applications. This high quality and very durable light is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with industrial standard tempered glass solar panel, ultra-bright cree leds and integrated ai-smart control mode. It can be used for outdoor new lighting installations or replacement/upgrade of outdated ac powered or low-tech solar powered lights. Its innovative ai-smart lighting profiles offer true dusk-to-dawn all night long under 4 seasons lighting capability. It has flexibility with auto compensation of critical weather and different geographic locations without frequently manual adjustments or app setup, and it always automatically manage critical status of power source. Eleding, ai-smart solar lights present a significant improvement above current solar lighting performance operating with its artificial intelligent power management (aipm) system. It provides users one step power-on for dusk to dawn or dark sky city illumination all night long.heavy-duty well-built light fixture with aluminum-alloy monolithic casting extremely improves the heat dissipation to greatly increase led illuminator and li-battery operating life cyclelight fixture angle or direction can be adjusted based on setting up location and environmental condition, it always continues lite up for all night long under dusk to dawn ai-smart on profileinvented and developed hardware and firmware of self-auto dynamic adjustments based on seasons, geographic locations, year-round weather conditions and optimization of lighting performance with auto-compensation power managementhigh quality components to extend operating long life cycles: 3g cree led, zilog mcu, ixys fets, epir sensing tech, plus tempered glass solar panel and cast al
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- COMPASS HUBBELL LIGHTING - COMPASS 2 LED Lamps, Emergency Light (CU2RC)
- ILC Replacement for Federal Signal Streamline LOW Profile Strobe replacement light bulb lamp (STREAMLINE LOW PROFILE STROBE FEDERAL SIGNAL)
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Norman Lamps, Gph212T5L/4P (GPH212T5L/4P)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- E E SYSTEMS GROUP eLEDing® Solar Power AI-SMART 8W 1600 LM CREE 5000K LED Light for Path Parking Area (EE812W-AI8)
- ECCO Heavy Duty LED Work Light, EW2520 (EW2520)
- DESIGNERS EDGE Aluminum Dusk To Dawn High Pressure Sodium Outdoor Area Light Fixture (L1730)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze (SGC-F-60-4K)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- E E Systems Group Area Lights