Shop All Area Lights
E E Systems Group
eLEDing® Solar Ultra Power 30W 4800 LM CREE 5000K LED Street Parking Spot Area Light Remote
Mfr # EE840W-SHRC30
Zoro # G404986334
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E E Systems Group
- MFR # EE840W-SHRC30
- Zoro # G404986334
- UPC # 856071006461
- Country of Origin China
- Category Area Lights
Description
The 30w led ultra high powered solar streetlight is designed and built for general commercial, industrial and residential projects. The light is completely powered by a zero-carbon emission source - solar. A perfect environmental-friendly security-safety lighting solution for those with limited access to ac power. Features a 4800 max lumen output and smart lighting profile for auto power compensation during low light and poor weather conditions. features: perfect for large-space illumination in parking lots, streets, bicycle paths, walkways, community pathways, pavements, farmlands, parks, sports courts, recreational areas, swimming pools, communities, general aviation airports, harbors, bus stops/stations, and construction sites composed of high-quality casting aluminum alloy and temper-glass solar panel, featuring long-lasting operation life cycle and high-efficient charging performance brightness is approximately 4800 lm at maximum brightness features intelligent power management (ipm) system, which offers auto power compensation to optimize the light's overall performance during critical weather conditions and at different geographic locations included remote control provides three select-able innovative smart lighting profiles with true dusk-to-dawn, all-night-long capability. Users can customize their lighting profile based on their actual needs, with more flexibility to manage and reduce the power consumption accordingly based on critical weather conditions or in a harsh environment high-grade lithium-ion battery: non-toxic, environmental-friendly battery with the high power density and extended lifecycle for at least 5+ years. Easy diy procedure for battery replacement features 360 epir pure digital motion sensor with an adjustable coverage range up to 80+ hour continuous illumination, supported by ipm system invented (patented technology), designed, developed, engineered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- PELICAN Headlamp, IECEx-BLACK, 2755C (2755C)
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- E E SYSTEMS GROUP eLEDing® Solar Power AI-SMART 8W 1600 LM CREE 5000K LED Light for Path Parking Area (EE812W-AI8)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- LITHONIA LIGHTING Parking Garage and Canopy Fixture, 34W (VCP LEDV4P240K80CRIT5MMVOLT PM DNAXD U)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 2800L, 22W, 4000K, 120-277V, Dark Bronze (SGC-F-20-4K)
- NUVO LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts (65/139)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 120-277 Volts (65/847)
- E E Systems Group Area Lights