Shop All Security & Flood Lights
E E Systems Group
Eleding Solar Powered Outdoor Integrated RGB LED Flood Light, 16W, 2100LM
Mfr # EE-AW500C
Zoro # G008664386
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E E Systems Group
- MFR # EE-AW500C
- Zoro # G008664386
- UPC # 850035205044
- Country of Origin China
- Category Security & Flood Lights
Description
Eleding, ee-aw00c series, provides a combination of affordable solar-powered illumination with the color fixed or rgb musical change colors, and a high-quality aluminum enclosure system. It is a led light with a detachable solar panel, built-in lithium battery, diy, and unique simple setup features and operating profile. It's provided with customer-friendly app features that allow users to make a simple adjustment to change color and modes anywhere and anytime. This lightweight mountable and portable unit is particularly designed for simple operation in outdoor and indoor applications. This unit will be capable of true dusk to dawn illuminating profile all night long with rgb changing with its 24 ee-aw60c or 95 ee-aw500c leds. It's particularly useful for all types of residential, commercial, recreational, and holiday season applications. Especially for parties, outdoor fun decorations, gardens, and parks. Without ac power source. features: an affordable price with long operating life cycles, quick mounting or carry-on for remote location & easy set-up features equipped with full color smd5050 and change the color and mode automatically according to the musical rhythm compatible with other bluetooth devices like amp-speakers provides continuous illumination for more than 15hrs uses a high-grade lithium battery with a life cycle up to 10 times longer than traditional it is built with a 12w ee-aw60c or 40w ee-aw500c outstanding tempered glass solar panel, designed to offer simple operation and long-term use without battery replacement the light provides true dusk to dawn illuminating profile all night long durable design with die-casting aluminum fixture, polycarbonate lens, and ip66 rating for outdoor and indoor use it offers year-round unlimited practical uses for residential, commercial, recreational, and portability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- ILC Replacement for Eiko 81180 replacement light bulb lamp (81180 EIKO)
- METALUX Hbl Monopoint Hanger W/Hub (HBL-SPM)
- BUYERS PRODUCTS 14 Inch 6480 Lumen LED Combination Spot-Flood Light Bar (1492161)
- BUYERS PRODUCTS 8 Inch 3240 Lumen LED Clear Combination Spot-Flood Light Bar (1492160)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Black (44641)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- BUYERS PRODUCTS 4 Inch Wide LED Flood Light with Strobe - Square Lens (1492232)
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- E E Systems Group Security & Flood Lights