Shop All Post Lighting
E E Systems Group
Eleding RGB Led UFO Round Post Light, 15W
Mfr # EE820W-RH15N
Zoro # G308588337
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E E Systems Group
- MFR # EE820W-RH15N
- Zoro # G308588337
- UPC # 850035205099
- Country of Origin China
- Category Post Lighting
Description
Ee800w-rhn series, an eleding product built with advanced solar powered lighting technology. Designed and built for a wide range of outdoor rgb led lighting and recreational/decoration-purpose lighting applications. It can be used for commercial/industrial facilities such as vacation resort, hotel/motel, park, garden as well as single houses and residential communities. This high quality and reliable solar powered led light is completely self-contained with unique ufo shaped design. It is made of die-casting aluminum alloy light head fixture with an integrated solar panel on top and ultra-bright led matrix array. It can be used for new installations or replacing outdated ac powered lights and low-quality solar lights with unsatisfied performance. Its innovative smart lighting profiles provide users with true dusk-to-dawn all-night-long lighting capacity. It also provides changeable rgb led color and brightness levels with remote controller. It offers flexibility with auto compensation within time frame for critical weather and different geographic locations. With smart power management ipm system, eleding smart solar lights present a significant improvement when it compares with its peers in the market. This is an ultra-efficient solar light supported by 100% off-grid renewable green energy illumination technology. It is a compact and highly reliable unit designed and engineered for outdoor lighting applications. features: app and remote control for on/off, setup lighting profile: brightness/dimming, warm 3000k; daylight white 5000k; rgb full colors changing or fix, and lighting timer etc bluetooth function with rgb music rhythm changing built-in intelligent power management ipm automatically compensate for weather conditions in different geographic locations true dusk to dawn capability with all night long illuminating under ipm control meet dark sky city standard with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- FENIX HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black (HP30RV2)
- E E SYSTEMS GROUP Eleding RGB Led UFO Round Post Light, 20W (EE825W-RH18N)
- SURFACE MOUNT POST Black Surface Mount Post (506-BLK)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- DABMAR LIGHTING Fixture, Post, 2303, B, Frsted Glss (GM2303-B-FROST)
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- E E Systems Group Post Lighting