Shop All Security & Flood Lights
E E Systems Group
Eleding 160 Degree PIR Activated Outdoor Integrated LED 5-in-1 Flood Light, 5W, 700 LM
Mfr # EE-LD-SFL-5W
Zoro # G708588340
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E E Systems Group
- MFR # EE-LD-SFL-5W
- Zoro # G708588340
- UPC # 850035205006
- Country of Origin China
- Category Security & Flood Lights
Description
Eleding, ee-ld-sfl series, provides a combination of affordable solar powered illumination with outstanding high-quality pc enclosure system. It is a self-contained light with quick diy and unique one-step power-on with customer-friendly mountable and portable functionality allow users to enjoy an adjustment-free application. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed and light up to full brightness automatically when motion is sensed. Its 30 led ee-ld-sfl-5w illumination is the equivalent of up to an 50w ee-ld-sfl-5wstandard bulb. It's particularly useful for all types of residential, commercial and recreational applications. And it also can be used as portable backup lighting during ac power outages or limited power supply. features: affordable price with long operating life cycles, quick mounting or carry on for remote location & easy set-up features five in one multi functions: wall mount, wall hanging, stand-able, portable, pole mount provides continuous illumination for more than 12hrs bracket 360adjustable, light panel 135 adjustable, fully realize your perspective of different lighting requirement digital pir sensor detective against human movement, wide angle 160 detective, 30ft distance, high sensitivity high performance lithium battery, bigger capacity brings longer lifespan, also with over-charge and over-discharge protection, safe, durable and replaceable high quality mono-crystalline silicon solar panel, high conversion solar photo electricity, 20 years lifespan the light provides a true dusk to dawn illuminating profile all night long durable design with die-casting aluminum fixture, polycarbonate lens and ip65 rating for outdoor and indoor use. it offers year-round unlimited practical uses for residential, commercial, recreational and portability as working light with mode 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 40 W A15 Appliance Incandescent Bulb E26 (Medium) Warm White (04001)
- STREAMLIGHT Double Clutch Battery (61604)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- HUBBELL Floodlight Kit Wthrprf 2Lt Gry (5829-5)
- ILC Replacement For SATCO 65618 (65-618)
- TAYMAC SpikeLight Lampholder Kit, Incndscnt, 150W (SL101B)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C70-T-UNV)
- DESIGNERS EDGE LED Motion Floodlight, 13.5W, 3.6VDC, 6500K (L955)
- COOPER LIGHTING Cooper Lighting PWT250PCW White Twin Flood Light With Sensor (804623)
- BELL + HOWELL SECURITY LIGHT LED WHITE (8575)
- E E Systems Group Security & Flood Lights