Shop All Power Strips
E-Dustry
e-dustry EPS-3096 36 in. 9 Outlet Metal Power Strip
Mfr # EPS-3096
Zoro # G603765358
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Dustry
- MFR # EPS-3096
- Zoro # G603765358
- UPC # 747925181840
- Country of Origin United States
- Category Power Strips
Description
This power strip bar is ideal for use with various electric and electronic appliances, devices such as computers, audio and video equipment, power tools and instrument in the office building, in the garage at home, in the warehouse, factory, on the production line or manufacturing facilities. 3ft (0.91m) Durable Metal Housing Power Strip
9 White US Standard Outlets, Horizontal Orientation
6 ft (1.83m) 14/3 AWG, SJT Heavy Duty Power Cord
Master On/Off Switch with 15Amp Resettable Circuit Breaker
Surge Protected up to 400 Joules
ETL Approved and Listed (Conforms to UL 1363, UL 1449 and CAN/CSA C22.2 No. 21)
Electrical Ratings: 125V/15Amp/1875W
Ample Space between Outlets
Easy to Install Spring Steel Mounting Clips, and Simply Snap It in
Solid Construction and Sturdy Feel
For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home
Plug-in and Play
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 20 Amps In-Line 20 Amp (30396500-08)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- E-DUSTRY e-dustry EPS-2063 24 in. 6 Outlet Metal Power Strip (EPS-2063)
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 25 ft. Cord, 1080 Joules, Gray (TLP725)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-CAT6)
- E-DUSTRY INC e-dustry EPS-10461E 4 Outlet Metal Power Strip; 1 ft. - Black (EPS-10461E)
- E-Dustry Extension Cords & Power Strips