Shop All Toys & Games
E-Blox
Circuit Blox Student Set, Lights Starter
Mfr # CB-0798SS
Zoro # G4109320
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Material ABS, Electronics
- Includes 3 1-wire, 8 2-wire, 3 3-wire, 3 4-wire, 1 5-wire, 1 6-wire, 1 Spring Wire, 2 1x1 spacer, 2 1x2 spacers, 1 battery module, 1 Star LED, 1 Magnet, 4 Switches, 1 Lamp, 1 Speaker, 3 fan blades, 3 motor shafts, 3 motor caps, 1 3-in-1, 1 FM receiver, 1 Amplifier, 1 Touch Plate, 1 Motor, 1 Volume Adjust, 1 Base Plate, 1 Project Manual
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Blox
- MFR # CB-0798SS
- Zoro # G4109320
- UPC # 818878020798
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Material | ABS, Electronics |
Includes | 3 1-wire, 8 2-wire, 3 3-wire, 3 4-wire, 1 5-wire, 1 6-wire, 1 Spring Wire, 2 1x1 spacer, 2 1x2 spacers, 1 battery module, 1 Star LED, 1 Magnet, 4 Switches, 1 Lamp, 1 Speaker, 3 fan blades, 3 motor shafts, 3 motor caps, 1 3-in-1, 1 FM receiver, 1 Amplifier, 1 Touch Plate, 1 Motor, 1 Volume Adjust, 1 Base Plate, 1 Project Manual |
Color | Assorted |
Description
This kit provides an electronic brick based construction set with curriculum to teach STEM. The colorful building blocks contain electronic components such as a battery module, sound activation module and LED plate. And with additional transparent spacers you can build cool structures that illuminate to your voice or dance to sounds and music! Curriculum includes a 39 page online teacher guide with 4 lessons of animated curriculum, quizzes and quiz answer sheets that address Next Generation Science Standards (NGSS) requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 6" x 9", Kraft, 25/Bundle (55VG38)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- FROGGY'S FOG Long Lasting Snow Fluid - 1 Gallon (SN-LL-1)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 8", Kraft, 25/Bundle (11R343)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- E-BLOX Circuit Blox Green Generator, 7 Project, Student Set (CB1078SS)
- E-BLOX Circuit Blox Student Set, 395 Projects (CB0903SS)
- E-BLOX Circuit Blox Student Set, 59 Projects (CB-0804SS)
- LEARNING RESOURCES Smart Snacks® Rainbow Color Cones™ (7349)
- E-Blox Toys & Games