Shop All Toys & Games
E-Blox
Circuit Blox Student Set, 120 Projects
Mfr # CB-0781SS
Zoro # G4108018
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Material ABS, Electronics
- Color Assorted
- Includes 20 Wires, 4 spacers, 1 battery module, 1 Star LED, 1 Magnet, 3 Switches, 1 Lamp, 1 Reed Switch, 1 Speaker, 3 fan blades, 3 motor shafts, 3 motor caps, 1 3-in-1, 1 FM receiver, 1 Amplifier, 1 Touch Plate, 1 Motor, 1 Volume Adjust, 1 Base Plate, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Blox
- MFR # CB-0781SS
- Zoro # G4108018
- UPC # 818878020781
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Material | ABS, Electronics |
Color | Assorted |
Includes | 20 Wires, 4 spacers, 1 battery module, 1 Star LED, 1 Magnet, 3 Switches, 1 Lamp, 1 Reed Switch, 1 Speaker, 3 fan blades, 3 motor shafts, 3 motor caps, 1 3-in-1, 1 FM receiver, 1 Amplifier, 1 Touch Plate, 1 Motor, 1 Volume Adjust, 1 Base Plate, Manual |
Description
This kit provides an electronic brick based construction set with curriculum to teach STEM. The colorful building blocks contain electronic components such as a battery module, switches, LEDs, motor, speaker, IC sound module, amplifier or FM receiver. Build 120 different 3D circuits that teach STEM and light a star, spin a motor to launch a fan high in the air, play music, sirens and space battle sounds, and even build your own FM radio! Curriculum includes a 79 page online teacher guide with 7 lessons of animated curriculum, quizzes and quiz answer sheets that address Next Generation Science Standards (NGSS) requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- LEXMARK C341XK0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Black (C341XK0)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- E-BLOX Circuit Blox Green Generator, 7 Project, Student Set (CB1078SS)
- E-BLOX Circuit Blox Student Set, 395 Projects (CB0903SS)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- E-BLOX Circuit Blox Student Set, Lights Starter (CB-0798SS)
- MELISSA & DOUG My First Daily Magnetic Calendar (9253)
- E-Blox Toys & Games