Shop All Toys & Games
E-Blox
Circuit Blox Single Student Set, Lights 'N Motion Geared Motor
Mfr # CB-1375SS
Zoro # G810533658
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade K+
- Recommended Age 5+ years
- Includes Battery Module, Geared Motor Module, Gear Module, 20 LED modules, 2 spacers
- Material ABS Plastic, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Blox
- MFR # CB-1375SS
- Zoro # G810533658
- UPC # 818878021375
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Grade | K+ |
Recommended Age | 5+ years |
Includes | Battery Module, Geared Motor Module, Gear Module, 20 LED modules, 2 spacers |
Material | ABS Plastic, Electronics |
Description
This set is ideal for in-class, home schooling or teaching through e-learning of STEM. The colorful building blocks contain electronic components such as a battery module, a geared motor module, a gear module and LED modules. Includes online animated curriculum only available with E-Blox Student Sets. Lessons cover Building Fundamentals, Electricity & Circuits, Motors, Gears & Light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Write-On Expand Folder, 1" Expansion, Pk25 (63060)
- ZORO SELECT 1" Slant Ring Durable Binder, Black (AVE27250)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- SHARP Metric Conversion Calculator, 10 Digit (SHREL344RB)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- E-BLOX Circuit Blox Student Set, Lights Starter (CB-0798SS)
- E-BLOX Circuit Blox Student Set, 395 Projects (CB0903SS)
- E-BLOX Circuit Blox Student Set, 120 Projects (CB-0781SS)
- E-BLOX Circuit Blox Green Generator, 7 Project, Student Set (CB1078SS)
- E-BLOX Circuit Blox Student Set, 59 Projects (CB-0804SS)
- PLASTRUCT Plastruct PLS90746 0.04 x 0.12 x 0.4 in. Model Scratch Styrene; Pack of 10 (PLS90746)
- E-Blox Toys & Games