Shop All Toys & Games
E-Blox
Circuit Blox Individual Set, 59 projects
Mfr # CB-0002
Zoro # G4108219
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 3 4-wire, 1 battery module, 1 Heart LED, 1 Magnet, 1 Press Switch, 1 ON-OFF Switch, 1 Lamp, 1 Reed Switch, 3 fan blades, 3 motor shafts, 3 motor caps, 1 Motor, 1 fiber tree, 1 bi-directional LED, 1 colorful LED, 1 alarm, 1 Base Plate, 1 Project Manual
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Material ABS, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Blox
- MFR # CB-0002
- Zoro # G4108219
- UPC # 818878020002
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 3 4-wire, 1 battery module, 1 Heart LED, 1 Magnet, 1 Press Switch, 1 ON-OFF Switch, 1 Lamp, 1 Reed Switch, 3 fan blades, 3 motor shafts, 3 motor caps, 1 Motor, 1 fiber tree, 1 bi-directional LED, 1 colorful LED, 1 alarm, 1 Base Plate, 1 Project Manual |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Material | ABS, Electronics |
Description
This kit provides hours of fun and educational play. The colorful building blocks contain electronic components such as a battery module, switches, LEDs, motor, alarm module and fiber tree. Build 59 different 3D circuits that teach STEM and light a heart, spin a motor to launch a fan high in the air or light a fiber tree!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series USA Laminated Wall Map, 38in x 48in (HM02)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- E-BLOX Circuit Blox Student Set, 120 Projects (CB-0781SS)
- E-BLOX Circuit Blox Student Set, 395 Projects (CB0903SS)
- E-BLOX Circuit Blox Green Generator, 7 Project, Student Set (CB1078SS)
- E-BLOX Circuit Blox Student Set, Lights Starter (CB-0798SS)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- SCHOOL SMART BOARD RAILROAD 22X28 ASST 4PLY PACK OF 25 PK (PRR40025-5987)
- E-Blox Toys & Games