Shop All Toys & Games
E-Blox
Circuit Blox Green Generator, 7 Project, Student Set
Mfr # CB1078SS
Zoro # G605969648
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Generator, Hand Crank, Bi-directional LED, Heart LED, Star LED, 2-wire, 4-wire
- Material ABS Plastic, Electronics
- Recommended Age 8+ years
- Recommended Grade Grade 3+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Blox
- MFR # CB1078SS
- Zoro # G605969648
- UPC # 818878021078
- Country of Origin China
- Category Toys & Games
Details
Includes | Generator, Hand Crank, Bi-directional LED, Heart LED, Star LED, 2-wire, 4-wire |
Material | ABS Plastic, Electronics |
Recommended Age | 8+ years |
Recommended Grade | Grade 3+ |
Color | Multi |
Description
This kit provides hours of fun and educational play for kids 8 and up. The colorful building blocks have electronic components in them that, when assembled properly, will make circuits that light different LEDs.
There are 7 different projects to build, and all parts are compatible with our Circuit BloxTM line to add even more fun to your building experience. Some of the fun projects you will build include a Star Led and bi-direction LED.
The kit includes a hand crank, generator, heart LED, Star LED and more!
• Online Curriculum Included
• Contains 7 parts
• Batteries Not Required
• Ages 5 and up.
There are 7 different projects to build, and all parts are compatible with our Circuit BloxTM line to add even more fun to your building experience. Some of the fun projects you will build include a Star Led and bi-direction LED.
The kit includes a hand crank, generator, heart LED, Star LED and more!
• Online Curriculum Included
• Contains 7 parts
• Batteries Not Required
• Ages 5 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- PILOT BeGreen V Board Master Dry Erase Marker, Medium Chisel Tip, Assorted Colors, 5PK (43917)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1060)
- E-BLOX Circuit Blox Student Set, 395 Projects (CB0903SS)
- E-BLOX Circuit Blox Student Set, Lights Starter (CB-0798SS)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- E-BLOX Circuit Blox Student Set, 59 Projects (CB-0804SS)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- E-BLOX Circuit Blox Student Set, 120 Projects (CB-0781SS)
- INTEX Vinyl Inflatable Water Squirter (56597EP)
- E-Blox Toys & Games