Shop All Toys & Games
E-Blox
Circuit Blox Class Set, 59 Projects Per Kit, PK4
Mfr # CB-0361CS
Zoro # G4109110
product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Color Assorted
- Recommended Age 8+ Years
- Includes 12 4-wire, 4 battery module, 4 Heart LED, 4 Magnet, 4 Press Switch, 4 ON-OFF Switch, 4 Lamp, 4 Reed Switch, 12 fan blades, 12 motor shafts, 12 motor caps, 4 Motor, 4 fiber tree, 4 bi-directional LED, 4 colorful LED, 4 alarm, 4 Base Plate, 4 Project Manual
- Material ABS, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Blox
- MFR # CB-0361CS
- Zoro # G4109110
- UPC # 818878020361
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Color | Assorted |
Recommended Age | 8+ Years |
Includes | 12 4-wire, 4 battery module, 4 Heart LED, 4 Magnet, 4 Press Switch, 4 ON-OFF Switch, 4 Lamp, 4 Reed Switch, 12 fan blades, 12 motor shafts, 12 motor caps, 4 Motor, 4 fiber tree, 4 bi-directional LED, 4 colorful LED, 4 alarm, 4 Base Plate, 4 Project Manual |
Material | ABS, Electronics |
Description
This set provides four Circuit Blox 59 kits (CB-0002), all packed into a sturdy storage case for sharing in the classroom. Each kit provides hours of fun and educational play. The colorful building blocks contain electronic components such as a battery module, switches, LEDs, motor, alarm module and fiber tree. Build 59 different 3D circuits that teach STEM and light a heart, spin a motor to launch a fan high in the air or light a fiber tree!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- PROTEX SAFE CO Protex Through-The-Door Depository Drop Box, Beige, 10"W x 4-1/4"D x 15"H (WSS-159)
- ZORO SELECT Corrugated Sheets, 40" x 42", Kraft, 5 /Bundle (55VK07)
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- E-BLOX Circuit Blox Student Set, Lights Starter (CB-0798SS)
- E-BLOX Circuit Blox Student Set, 120 Projects (CB-0781SS)
- E-BLOX Circuit Blox Student Set, 59 Projects (CB-0804SS)
- E-BLOX Circuit Blox Student Set, 395 Projects (CB0903SS)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- GONGE Giant Balancing Board (G2102)
- E-Blox Toys & Games