Shop All Hand Dryers
Dyson
Wall Panel Protector, Silver, SS
Mfr # BACK-PANEL-V
Zoro # G9796665
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- ADA Compliant Yes
- Includes Template
- Material Stainless Steel
- Height 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyson
- MFR # BACK-PANEL-V
- Zoro # G9796665
- UPC # 094729021637
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Height | 31 1/2 in |
Depth | 5/16 in |
Width | 15 3/4 in |
Overall Height | 31 1/2 in |
Overall Width | 15 3/4 in |
Overall Depth | 3/8 in |
Details
Item | Hand Dryer Back Panel |
Color | Silver |
ADA Compliant | Yes |
Includes | Template |
Material | Stainless Steel |
For Use With | Mfr. No. AB12 |
Standards | ADA Compliant |
Accessory Type | Wall Panel Protector |
Product Type | Wall Panel Protector |
Compatible Manufacturer Part Number | AB12 |
Compatible with Manufacturer Part Number | AB12 |
Compatible with Manufacturer Model Number | AB12 |
Compatible with Manufacturer Model Number [NEW] | AB12 |
Compatible Manufacturer Model Number | AB12 |
For Use with Mfr. Model Number | AB12 |
For Use With Mfr. Model Number | AB12 |
Description
Hand Dryer Back Panel, Color Silver, Material Stainless Steel, Overall Height 31 1/2 in, Overall Width 15 3/4 in, Overall Depth 3/8 in, ADA Compliant Yes, Standards ADA Compliant, Includes Template, For Use With Mfr. Model Number AB12, Product Type Wall Panel Protector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 304 SS 90 Degree Elbow (409E111N112)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-3308)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-04-02-SS)
- DYSON Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (WD04)
- DYSON Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, Nickel, 110-127V (307174-01)
- DYSON Filter, White, HEPA Glass, 3-1/8" H (HEPA-V)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- Dyson Hand Dryers