Shop All Portable Vacuums
Dyson
V15 Detect 448701-01 Cordless Stick Vacuum with Battery Charger and Tool Kit
Mfr # 83644870101
Zoro # G811788743
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # 83644870101
- Zoro # G811788743
- Country of Origin China
- Category Portable Vacuums
Description
Liberate your cleaning experience by eliminating the cord with the Dyson V15 Detect 448701-01 cordless stick vacuum. With a perfectly angled illumination system dust will show clearly on hard floors making sure nothing gets missed. The vacuum automatically increases suction power when needed due to the piezo sensor inside that continuously sizes and counts dust particles. An LCD screen towards the handle of the unit reads off real time results of the deep clean. It also reports updates as well such as runtime countdowns and maintenance alerts.To ensure the powerful suction the motor is capable of spinning up to 125000 RPM. This vacuum offers proprietary cyclone technology that can generate centrifugal forces up to 100000 grams which traps fine dust and dirt in the bin to ensure your vacuum maintains optimal suction. The battery can provide 60 minutes of runtime. All the materials within this unit were selected for being both lightweight and durable. The head of the unit has a detangling system to automatically remove hairs from the brush bar. A hair screw tool is included to help with long hair or pet hair as well.There is an automatic mode inside the head that adapts to the floor type by measuring the brush bar resistance 360 times a second. The combination of being lightweight slender and powerful enables this vacuum to be well suited for cleaning just about anywhere. It is gentle on hard floors with its soft nylon reaches dust from narrow gaps with its anti-static carbon fiber filaments and offers a low-profile reach for getting under furniture. To optimize the performance of the battery there are three cleaning power modes to choose from providing the perfect balance of power and runtime. The vacuum also comes with a variety of accessories.Kit Includes:- Digital Motorbar cleaner head- Fluffy Optic cleaner head- Hair screw tool- Combination tool- Crevice tool- Wand clip- Battery- Charger- Docking stationOverall Dimensions:Length: 10 1/2''Width: 9 13/16''Height: 49 5/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle (ZUATBC32)
- PULEX Complete UltraLite Aluminum Squeegee 10 Inch (IMPU70047, SUPP70144)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- PROTEAM Waist Belt Set, For Backpack Vacuum (510301)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0920-22HD, 0880-20)
- HOOVER Hoover® PortaPower Handheld Canister Vacuum (CH30000)
- ATRIX Atrix VACBP400 Aviation Backpack HEPA Vacuum (VACBP400)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- BISSELL Pethair Crdless Hand Vac (1782)
- PROTEAM HEPA Backpack Vacuum, 10 qt, Xover Performance Telescoping Wand Tool Kit (107141)
- Dyson Portable Vacuums