No Product Image Available
Dyson

V11 447921-01 Cordless Stick Vacuum with Battery Charger and Tool Kit


product price: $975.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Liberate your cleaning experience by eliminating the cord and loud noises with the Dyson V11 447921-01 cordless stick vacuum with battery charger and tool kit. This slender body vacuum sacrifices no power while remaining a low-volume experience that doesn't disrupt the atmosphere of your establishment when in need of a spruce up! And despite that low-profile presence the motor spins up to 125000 RPM to create an incredibly effective suction. The advanced whole-machine filtration system features a six-layer trap to catch 99.99% of particles.With the most powerful battery that Dyson has to offer the battery provides fade-free consistency as you work around a variety of spaces. During the 60-minute runtime of a fully-charged battery the vacuum sports a light up display that shows a real-time countdown for battery life. In addition three battery modes allow you to adjust the cleaning option for the task which can help balance the use of power and runtime.This top-of-the-line vacuum features some innovative designs to simplify your cleaning routine. The in-line configuration is not only responsible for the powerful suction but keeps this vacuum footprint small and light. This is perfect for storage navigating tight spaces or just moving around from room to room. When time to discard debris the point and shoot mechanism keeps hands away from dust dirt hair and crumbs by auto ejecting the bin's contents. The vacuum also automatically untangles hair to keep the brush bar clean. To ensure this vacuum can support all your needs it comes with additional tools for narrow spaces tougher dirt and mess delicate surfaces hair removal a charger to stay powered and even neat storage of all the pieces!Kit Includes:- Cleaner head- Hair screw tool- Crevice nozzle- Combination brush nozzle- Charger- Battery- Docking stationOverall Dimensions:Width: 9 13/16''Length: 10 1/2''Height: 49 5/8''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.