Shop All Hand Dryers
This Product is Discontinued
Dyson
Stainless steel, Yes ADA, Automatic Hand Dryer and Faucet (Discontinued)
Mfr # AB09
Zoro # G6170857
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nozzle Integral
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Color Silver
- Dry Time 14 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # AB09
- Zoro # G6170857
- UPC # 879957009110
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Width | 11 5/8 in |
Depth | 11 1/8 in |
Height | 6 1/4 in |
Overall Height | 6 1/4 in |
Overall Depth | 11 1/8 in |
Overall Width | 11 5/8 in |
Description
Hand Dryer and Faucet, Dry Time 14 sec, Color Silver, ADA Compliant Yes, Sound Level 85 dBA, Dryer Activation Automatic, Standards ETL, Includes 0.5 gpm Aerator, Short Tap Mounting Hardware and Template, Air Flow Rate 64 cfm, Maximum Air Temperature 104 Degrees F, Product Type Hand Dryer, Overall Depth 11 1/8 in, Overall Height 6 1/4 in, Overall Width 11 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.