Shop All Air Cleaners and Accessories
Dyson
Purifier Hot+Cool HP07 368960-01 White / Silver Purifying Fan and Heater - 120V
Mfr # 83636896001
Zoro # G011634420
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # 83636896001
- Zoro # G011634420
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Deliver purified hot or cooling air at your office space small kitchen or athletic facility with the Dyson Purifier Hot+Cool HP07 368960-01 white / silver purifying fan and heater. This purifier reduces a variety of pollutants to ensure optimal air quality. The HEPA filter within the unit traps 99.97% of particles that are 0.3 microns while the carbon filter removes odors and gases1. With a fully sealed HEPA filter the entire unit also meets HEPA H13 standards2 and not just the filter.There are integrated sensors that both analyze your air quality while simultaneously using a proprietary algorithm that cross-checks data regularly. It will display those results in real time on the LCD screen on the front. This unit uses Air Multiplier technology to generate the circulation power needed to draw distant pollutants into the machine projecting over 77 gallons a second of purified air that also heats the whole room3. It can also divert that air in the opposite direction to avoid a particular space. Turbulence within the unit has been reduced with acoustical engineering which makes the unit quieter than previous model.You can control this unit from virtually anywhere with the MyDyson application4. The purifier can oscillate up to 350 degrees so that it can cool in practically any direction when needed. Easily change out the filter when the LCD screen alerts you that it is time. There is a natural indentation on the top of the machine that is both curved and magnetized to conveniently store the remote control. This unit requires a 120V connection to operate.Overall Dimensions:Width: 9 13/16''Depth: 5 1/8''Height: 30 1/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 98695 Plt Orif Lp Y90Hc-9733 (98695)
- HONEYWELL Ms8104F1010 30 Lb-In Fire Smoke (MS8104F101)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x1" (274-200-200)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- DYSON Portable Air Cleaner, Carbon, HEPA (HP07)
- DYSON Portable Air Cleaner, HEPA (BP03)
- DYSON Pure Cool Me Personal Air Purifier Fan - Black & Nickel (275888-01)
- ESTADO Pure Air Essential Home Air Purifier with HEPA & Carbon Filtration (ES2962550)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, 5 Speed Air Scrubber with HEPA & Activated Carbon Filters (X-3580)
- CRANE USA Air Purifier, Large room size (EE-5069)
- XPOWER 2000 CFM, 8.5 Amps, 2 Speed HEPA Air Filtration System (AP-2000)
- Dyson Air Cleaners and Accessories