Shop All Air Cleaners and Accessories
Dyson
Purifier Cool TP07 369803-01 White / Silver Purifying Fan - 120V
Mfr # 83636980301
Zoro # G511634357
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # 83636980301
- Zoro # G511634357
- Country of Origin China
- Category Air Cleaners and Accessories
Description
The Dyson Purifier Cool TP07 369803-01 white / silver purifying fan combines intelligent sensing with an advanced filtration system to reduce a variety of pollutants and ensure optimal air quality. It provides two phases of purification contained within its fully sealed filtration and airflow system. Whether it's being used in an athletic facility or small kitchen this purifier's HEPA filter traps 99.97% of particles that are 0.3 microns and the entire unit meets HEPA H13 standards1.There are integrated sensors that both analyze your air quality while simultaneously using a proprietary algorithm that cross-checks data regularly. It will display those results on the LCD screen on the front. This unit uses Air Multiplier technology to generate the circulation power needed to draw distant pollutants into the machine and project purified air at a rate of over 77 gallons a second. It can also divert that air in the opposite direction to avoid a particular space. Turbulence within the unit has been reduced with acoustical engineering which makes the unit 20% quieter than previous model.You can control this unit from virtually anywhere with the MyDyson application2. The purifier can oscillate up to 350 degrees so that it can cool in practically any direction when needed. Easily change out the filter when the LCD screen alerts you that it is time. There is a natural indentation on the top of the machine that is both curved and magnetized to conveniently store the remote control. This unit requires a 120V connection to operate.Overall Dimensions:Width: 8''Depth: 4 3/4''Height: 41 3/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA26)
- DURAVENT 3" BVENT Draft Hood Connector (3BVC)
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213467X)
- DAYTON Rectangular OEM Blower, 1390 RPM, 1 Phase, Direct, Rolled Steel (1TDU2)
- DYSON Pure Cool Me Personal Air Purifier Fan - Black & Nickel (275888-01)
- DYSON Portable Air Cleaner, Carbon, HEPA (HP07)
- DYSON Portable Air Cleaner, HEPA (BP03)
- UVIEW Adaptor Cone (550537)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- PURISYSTEMS AIR FILTER SYSTEM COMMERCIAL PORTABLE HEPA AIR CLEANER (HEPA Pro UVIG)
- LASKO AIR PURIFIER FLTR 14.5"" (YY25630)
- Dyson Air Cleaners and Accessories