Shop All Portable Electric Heaters
This Product is Discontinued
Dyson
Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (Discontinued)
Mfr # AM09
Zoro # G4793929
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 5118
- Watts 1500W
- Heater Voltage 120VAC
- Heating Method Fan Forced
- Oscillating Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # AM09
- Zoro # G4793929
- UPC # 885609003405
- Country of Origin Malaysia
- Category Portable Electric Heaters
Dimensions
Width | 6-1/64" |
Depth | 4-13/32" |
Height | 23-13/32" |
Manufacturers Warranty Length | 2 yr |
Cord Length | 6 ft |
Overall Width | 6 in |
Overall Dimensions - H x W x D | 23-3/8 in x 6 in x 4-1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 23 3/8 in |
Description
Portable Electric Heater, Oscillating, Overall Height 23 3/8 in, Overall Width 6 in, Overall Depth 4 1/2 in, Number of Heat Settings Auto, Key Features Overheat Protection, Programmable, Remote Control, Tip-Over Switch, Programming Capability 15 min to 9-hr Shut-Off Timer, Remote Control Functions Full Function, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Automatic Reset, Control Type Remote Control, Heater Style Pedestal and Tower, Heating Method Fan Forced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.