Shop All Hand Dryers
Dyson
HU02 Airblade V 307173-01 White ADA Compliant Hand Dryer - 120V 1000W
Mfr # 836307173WH
Zoro # G911515768
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # 836307173WH
- Zoro # G911515768
- Country of Origin China
- Category Hand Dryers
Description
Hand drying should be efficient while also reducing costs and the Dyson HU02 Airblade V 307173-01 white ADA compliant hand dryer does just that. Engineered to be powerful easy to detach for cleaning and energy efficient this hand dryer will check all the boxes. The motor speeds up to 83000 RPM producing air speeds up to 420 mph. Capable of drying hands in only 12 seconds you'll be able to maintain a speedier traffic flow as people exit restrooms.The sleek design offers two separate points to dry hands to discourage people from rubbing their hands together which can lead to more bacterial growth. The HEPA filter within catches 99.97% of particles to ensure the cleanest air is being pushed out to dry hands. It also dries hands without the addition of heating elements because warm air offers a better environment for bacterial growth. This unit will be significantly less expensive than single-use paper towels as it eliminates them entirely and uses minimal power on standby .With a slim and compact design it's easy to remove this item off the wall since it connects to a back plate mounting bracket instead. This makes maintaining the device easier especially when it comes to cleaning behind it. It also has an antibacterial coating to further prevent bacteria growth. An integrated sensor automatically triggers airflow through hand motion which eliminates a common touch point like a lever on a paper towel dispenser. This innovative hand dryer is sure to make a positive impact on the guest experience!Overall Dimensions:Width: 9 3/16''Depth: 4''Height: 15 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310015805)
- LEONARD VALVE Thermostatic Mixing Valve, Lead Free, Brz (210-LF-F)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- DYSON Filter, White, HEPA Glass, 3-1/8" H (HEPA-V)
- DYSON Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (WD04)
- DYSON Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, Nickel, 110-127V (307174-01)
- DYSON HEPA Filter, Glass Fiber, 7 1/8 in H (970528-01)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-1.1N-H-110-120V)
- Dyson Hand Dryers