Shop All HEPA & ULPA Air Filters
Dyson
HEPA Filter for DP01; HP01; HP02
Mfr # 972425-01
Zoro # G1984415
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Mfr. No. HP02
- Filter Type HEPA
- Number of Filters 1
- Compatible Manufacturer Model Number DP01, HP01, HP02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # 972425-01
- Zoro # G1984415
- UPC # 885609011349
- Country of Origin Malaysia
- Category HEPA & ULPA Air Filters
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | HEPA Filter |
Type | Replacement |
For Use With | Mfr. No. HP02 |
Filter Type | HEPA |
Number of Filters | 1 |
Compatible Manufacturer Model Number | DP01, HP01, HP02 |
Pack Quantity | 1 |
Description
HEPA Filter, Filter Type HEPA, Compatible Grainger Part Number 451F75, Compatible Manufacturer Model Number DP01, HP01, HP02, Number of Filters 1, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- SCULLY 10543 Tube For 42"-44" Snorkel (10543)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 1 3/4 In (2FCC5)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT (VG7842LT)
- AUSTIN AIR Austin Air FR400A Healthmate Filter - Black (FR400A)
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK2 (287170-2)
- MAKITA Vacuum Filter, For Backpack Vacuum (127725-2)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12", Media Color: White (2GHH1)
- FELLOWES MFG AeraMax Professional 4 Commercial HEPA Air Purifier, 120V, White (9416301)
- FELLOWES Small HEPA Replacement Filter, For G5174526 (FEL9287001)
- Dyson HEPA & ULPA Air Filters