Shop All Air Cleaners and Accessories
Dyson
HEPA Big+Quiet Formaldehyde BP06 433449-01 White / Silver Air Purifier - 120V
Mfr # 83643344901
Zoro # G911634391
product price: $1,540.99
/ea
Free Shipping & Returns
$1,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # 83643344901
- Zoro # G911634391
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Deliver cleaner air throughout your space with this quiet and powerful Dyson HEPA Big+Quiet Formaldehyde BP06 air purifier. Whether in an office hotel or classroom this purifier reduces a variety of pollutants to ensure optimal breathability. A precise formaldehyde sensor with a catalytic filter continuously destroys formaldehyde1 molecules that are 500 times smaller than 0.1 microns. The HEPA filter traps 99.97% of particles that are 0.3 microns and the carbon filter helps capture VOCs and remove odors2. With a fully sealed filtration system the entire unit also meets HEPA H13 standards3. The HEPA filter has been tested to last up to 21900 hours while the carbon filter has an impressive lifespan of up to 8760 hours4.This model senses and reports your air quality levels in real time. It will display those results on the LCD screen along with airflow information and power mode settings. It alerts the user when carbon dioxide levels exceed recommended volumes. For added convenience a single button allows you to switch the unit on and off or select between the two airflow speeds.Ideal for professional environments this purifier is powerful yet operates quietly at just 55.6 dBA in high airflow mode and 44 dBA in low airflow mode. It is acoustically engineered with a Helmholtz silencer and motor mount to help trap sound energy minimize noise and reduce vibration. There are hidden wheels underneath the unit for easy maneuverability across hard surfaces. Additionally the white / silver design adds a sleek professional touch that is sure to complement any work environment. This unit requires a 120V connection to operate.Overall Dimensions:Width: 16 5/16''Depth: 17 1/8''Height: 32 3/4''Base Diameter: 14 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- DAYTON Replacement Motor Cover (6366499)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- BELIMO Positioner 2 - 10Vdc (SGF24)
- DYSON Pure Cool Me Personal Air Purifier Fan - Black & Nickel (275888-01)
- DYSON Portable Air Cleaner, Carbon, HEPA (HP07)
- DYSON Portable Air Cleaner, HEPA (BP03)
- OMNITEC DESIGN Air Scrubber Filter, 25"x20"x2", 20PK (OFP2518)
- 3M Filtrete Carbon True HEPA Smart Air Purifier 150 sq ft (FAP-SC02N)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x5.875" (H16G1X1)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A-Red)
- Dyson Air Cleaners and Accessories