Shop All Hand Dryers
Dyson
Filter, White, HEPA Glass, 2" H x 3-1/4" W
Mfr # HEPA-WD
Zoro # G6674768
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- ADA Compliant No
- For Use With AB09, AB10, AB11
- Material HEPA Glass
- Standards ASTM F1977 HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # HEPA-WD
- Zoro # G6674768
- Country of Origin China
- Category Hand Dryers
Dimensions
Depth | 7 1/4 in |
Width | 3 1/4 in |
Height | 2 in |
Overall Depth | 5 1/2 in |
Overall Height | 3 in |
Overall Width | 5 1/2 in |
Details
Item | HEPA Filter |
Color | White |
ADA Compliant | No |
For Use With | AB09, AB10, AB11 |
Material | HEPA Glass |
Standards | ASTM F1977 HEPA |
Accessory Type | Filter |
Product Type | Filter |
Filter Efficiency | 99.97% at 0.3 microns |
Filtration Type | HEPA |
Filter Material | Glass Fiber |
Compatible Manufacturer Part Number | AB09, AB10, AB11, WD04, WD05, WD06 |
Compatible with Manufacturer Part Number | AB09, AB10, AB11, WD04, WD05, WD06 |
Compatible with Manufacturer Model Number | AB09, AB10, AB11, WD04, WD05, WD06 |
Compatible with Manufacturer Model Number [NEW] | AB09, AB10, AB11, WD04, WD05, WD06 |
Compatible Manufacturer Model Number | AB09, AB10, AB11, WD04, WD05, WD06 |
For Use with Mfr. Model Number | AB09, AB10, AB11, WD04, WD05, WD06 |
For Use With Mfr. Model Number | AB09, AB10, AB11, WD04, WD05, WD06 |
Description
HEPA Filter, Color White, Filter Material Glass Fiber, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 3 in, Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Product Type Filter, Compatible with Grainger Part Number 489J76, 489J77, 489J80, 489J81, Compatible with Manufacturer Model Number AB09, AB10, AB11, WD04, WD05, WD06, Includes Not Applicable, Standards ASTM F1977 HEPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- EVERFLOW 3/8" O.D. Brass Nut for Compression Pipe Fittings (C61-38)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- DYSON Brushed, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (HU03)
- DYSON Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, Nickel, 110-127V (307174-01)
- DYSON Wall Panel Protector, Silver, SS (BACK-PANEL-V)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- DYSON Filter, White, HEPA Glass, 3-1/8" H (HEPA-V)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- Dyson Hand Dryers