Shop All Hand Dryers
Dyson
Dyson Airblade™ 9kJ Automatic Hand Dryer With HEPA Filter, Stainless Steel, 200-240V
Mfr # 314696-01
Zoro # G302677860
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # 314696-01
- Zoro # G302677860
- UPC # 885609017686
- Country of Origin Malaysia
- Category Hand Dryers
Description
THE DYSON AIRBLADE 9KJ HAND DRYER USES 9.1 KILOJOULES OF ENERGY PER DRY, MEANING IT COSTS JUST $19 A YEAR* TO RUN IN ECO MODE. WITH A FLEECE-LINED GLASS FIBER HEPA FILTER, IT CAPTURES 99.97% OF PARTICLES, INCLUDING BACTERIA AND VIRUSES FROM THE WASHROOM AIR. OUR QUIETEST DYSON AIRBLADE HAND DRYER FEATURES SILENCERS MADE FROM OPEN-CELL FOAM AND PERFORATED DISCS, REDUCING NOISE AS AIRFLOW PASSES THROUGH THE MOTOR. THE DYSON DIGITAL MOTOR SPINS UP TO 75,000 TIMES A MINUTE, POWERING TWO 0.018IN CURVED APERTURES. TOGETHER THEY CREATE 388 MPH SHEETS OF AIR THAT FOLLOW THE CONTOURS OF YOUR HANDS, REMOVING WATER QUICKLY AND HYGIENICALLY. A POWER MODE TO SUIT YOUR WASHROOM SELECT EITHER THE 900W MAX MODE OR 650W ECO MODE. LESS PAPER WASTE THE DYSON AIRBLADE 9KJ HAND DRYER PRODUCES UP TO 85% LESS CO¿ THAN PAPER TOWELS AND COSTS UP TO 99% LESS TO RUN IN ECO MODE. CREATING A BETTER ENVIRONMENT IN YOUR WASHROOMS AND THE WORLD OUTSIDE. FAST HAND DRYER IN 10 SECONDS OUR POWERFUL DIGITAL MOTOR SPINS AT 75,000 TIMES A MINUTE TO SHIFT 6.1 GALLONS OF AIR A SECOND, FOR A 10-SECOND DRY TIME IN MAX MODE. WASHROOM PEACE OF MIND - 5-YEAR PARTS REPLACEMENT PARTS IF SOMETHING GOES WRONG DURING YOUR PERIOD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KF5330BB 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve, Brushed Brass (KF5330BB)
- ZORO SELECT 2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1887-120)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Sillcock (14PX-4-MH)
- DYSON Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, Nickel, 110-127V (307174-01)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- DYSON Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (WD04)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- Dyson Hand Dryers