Shop All Hand Dryers
Dyson
Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer
Mfr # WD04
Zoro # G6674250
product price: $2,046.99
/ea
Free Shipping & Returns
$2,046.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Color Silver
- Dry Time 14 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # WD04
- Zoro # G6674250
- UPC # 885609014104
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Height | 6 1/4 in |
Depth | 11 1/4 in |
Width | 11 15/16 in |
Overall Depth | 11 1/4 in |
Overall Height | 6 1/4 in |
Overall Width | 11 15/16 in |
Description
Hand Dryer and Faucet, Dry Time 14 sec, Color Silver, ADA Compliant Yes, Sound Level 81 dBA, Voltage 110 to 120V, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Mount Type Deck, Finish Brushed, Standards DTM 769, EN1822-5, NSF, Air Flow Rate 44 cfm, Features Dries Hands at 549 km/h with the Dyson Digital Motor V4, Product Type Hand Dryer, Current 15 A, Wattage 1,000 W, Overall Depth 11 1/4 in, Overall Height 6 1/4 in, Overall Width 11 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (435074)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/4" Pipe Size (VS2225P-12)
- DYSON Wall Panel Protector, Silver, SS (BACK-PANEL-V)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- DYSON Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, Nickel, 110-127V (307174-01)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- SANIFLOW AUTOMATIC HAND DRYER - WHITE CAST-IRON (E85A-UL)
- Dyson Hand Dryers