Shop All Hand Dryers
Dyson
Brushed, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # HU03
Zoro # G5522152
original price:
$1,882.53
30% off
new price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Color Silver
- Dry Time 12 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # HU03
- Zoro # G5522152
- UPC # 885609017693
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Depth | 4 in |
Width | 17 3/4 in |
Height | 19 5/8 in |
Overall Height | 19 3/4 in |
Overall Width | 17 3/4 in |
Overall Depth | 4 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant Yes, Sound Level 79 dBA, Voltage 100 to 120V, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Finish Brushed, Standards DTM 769, EN1822-5, NSF, Features Power Mode, Acoustically Engineered, Curved Blade Design, Dyson Digital Motor V4, Low Energy, Low Running Costs, Low Sound Level, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compr Stainless Steel Ball Valve Inline (4A-B6LJ2-SSP)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- DYSON HEPA Filter, Glass Fiber, 7 1/8 in H (970528-01)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- DYSON Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (WD04)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- Dyson Hand Dryers