Shop All Hand Dryers
Dyson
Back Panel, Silver, 22 5/8 inW, 39 in H
Mfr # 970408-01
Zoro # G3979710
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- For Use With 282997-01, 314696-01
- Height 39 in
- Width 22 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # 970408-01
- Zoro # G3979710
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Height | 39 in |
Width | 22 5/8 in |
Overall Depth | 1/4 in |
Overall Width | 22 5/8 in |
Overall Height | 39 in |
Details
Item | Hand Dryer Back Panel |
Color | Silver |
Material | Stainless Steel |
For Use With | 282997-01, 314696-01 |
Accessory Type | Back Panel |
Product Type | Wall Panel Protector |
Compatible Manufacturer Part Number | 282997-01, 314696-01 |
Compatible with Manufacturer Part Number | 282997-01, 314696-01 |
Compatible with Manufacturer Model Number | 282997-01, 314696-01 |
Compatible with Manufacturer Model Number [NEW] | 282997-01, 314696-01 |
Compatible Manufacturer Model Number | 282997-01, 314696-01 |
For Use with Mfr. Model Number | 282997-01, 314696-01 |
For Use With Mfr. Model Number | 282997-01, 314696-01 |
Description
Hand Dryer Back Panel, Color Silver, Material Stainless Steel, Overall Height 39 in, Overall Width 22 5/8 in, Overall Depth 1/4 in, Standards Not Applicable, Includes Not Applicable, Compatible with Grainger Part Number 55MU84, Compatible with Manufacturer Model Number 282997-01, 314696-01, Product Type Wall Panel Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Soil Pipe Cutter, 1-1/2" to 6" Cut Cap. (246)
- THRIFCO PLUMBING 1/4 Stainless Steel Tee, Packaged (9017063)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- JONES STEPHENS ½" PEX (F1960) Stub Out Strght W/ Square Mnt Flange, Closed End, 12" L (S71010)
- DYSON Brushed, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (HU03)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- DYSON Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, Nickel, 110-127V (307174-01)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- DYSON Wall Panel Protector, Silver, SS (BACK-PANEL-V)
- WORLD DRYER World Dryer Deluxe Automatic Hand Dryer, White Steel, 120V (DXA5-974AU)
- Dyson Hand Dryers