Shop All Hand Dryers
This Product is Discontinued
Dyson
Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (Discontinued)
Mfr # AB14
Zoro # G6089587
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nozzle Integral
- Cover Material Polycarbonate ABS
- Dryer Activation Automatic
- Color Gray
- Dry Time 12 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyson
- MFR # AB14
- Zoro # G6089587
- UPC # 885609001517
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Width | 11 7/8 in |
Height | 26 in |
Depth | 9 3/4 in |
Overall Height | 26 in |
Overall Width | 11 7/8 in |
Overall Depth | 9 3/4 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Polycarbonate ABS, Color Gray, ADA Compliant Yes, Sound Level 81, Voltage 110 to 127, Dryer Activation Automatic, Finish Antimicrobial, Standards ETL, Includes Mounting Hardware and Template, Air Flow Rate 74 cfm, Maximum Air Temperature 104 Degrees F, Overall Depth 9 3/4 in, Overall Height 26 in, Overall Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.