Shop All Hand Dryers
Dyson Airblade
304661-01, V Hand Dryer HU02, 200-240V White
Mfr # 307171-01
Zoro # G908595810
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200-240
- Material Polycarbonate/Abs
- Depth 4 in
- Height 15-1/2 in
- Width 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson Airblade
- MFR # 307171-01
- Zoro # G908595810
- UPC # 885609009179
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Depth | 4 in |
Height | 15-1/2 in |
Width | 9-1/4 in |
Details
Color | White |
Voltage | 200-240 |
Material | Polycarbonate/Abs |
Description
Protruding just four inches from the wall, it complies with ADA guidelines without additional recessing costs. The Dyson Airblade V hand dryer uses touch-free operation and HEPA filtered air to dry hands hygienically in 12 seconds. Because of its reprogrammed motor, the new Dyson Airblade V dryer produces just 2.4g of CO2 per dry and costs $31 to operate per year. Overall dimensions: 9-1/4W x 4D x 15-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Socket Weld SS Tee (4307005102)
- ANVIL HBS Standard Base (2400700007)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4560150CP)
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 (925985-02)
- DYSON AIRBLADE 301828-01, V Hand Dryer HU02, 110-127V White (307173-01)
- DYSON AIRBLADE 301829-01, V Hand Dryer HU02, 110-127V Sprayed Nickel (307174-01)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-ECO-1.1N-208-277V)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- ALPINE INDUSTRIES Willow Commercial Black High Speed Automatic Electric Hand Dryer (405-10-BLA)
- Dyson Airblade Hand Dryers