Shop All Hand Dryers
Dyson Airblade
301828-01, V Hand Dryer HU02, 110-127V White
Mfr # 307173-01
Zoro # G208620113
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110-127
- Material Polycarbonate/Abs
- Depth 4 in
- Height 15-1/2 in
- Width 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson Airblade
- MFR # 307173-01
- Zoro # G208620113
- UPC # 885609009896
- Country of Origin Malaysia
- Category Hand Dryers
Dimensions
Depth | 4 in |
Height | 15-1/2 in |
Width | 9-1/4 in |
Details
Color | White |
Voltage | 110-127 |
Material | Polycarbonate/Abs |
Description
Protruding just four inches from the wall, it complies with ADA guidelines without additional recessing costs. The Dyson Airblade V hand dryer uses touch-free operation and HEPA filtered air to dry hands hygienically in 12 seconds. Because of its reprogrammed motor, the new Dyson Airblade V dryer produces just 2.4g of CO2 per dry and costs $31 to operate per year. Overall dimensions: 9-1/4W x 4D x 15-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-621 PVC STOP VALVE (202-533)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- TRUESEAL Push-to-Connect Union Elbow, 3/8 in Tube Size, PVDF, Black (FB4TEU4-HBLK)
- DYSON AIRBLADE 301829-01, V Hand Dryer HU02, 110-127V Sprayed Nickel (307174-01)
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 (925985-02)
- DYSON AIRBLADE 304661-01, V Hand Dryer HU02, 200-240V White (307171-01)
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW (GALAXY M1)
- EXCEL DRYER Xlerator Automatic Hand Dryer, Graphite, 110120V (608161)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - WHITE (M14A-UL)
- Dyson Airblade Hand Dryers