Shop All Air Cleaners and Accessories
This Product is Discontinued
Dyson
Air Purifier, Portable, 40-7/64" L, 60 Hz (Discontinued)
Mfr # TP02
Zoro # G4866622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 845 cfm
- Color White/Silver
- Type HEPA Filtration Fan
- Width 0 to 10 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # TP02
- Zoro # G4866622
- UPC # 885609008172
- Country of Origin Malaysia
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 31 to 40 in |
Height (In.) | 40 5/64 in |
Width (In.) | 7 31/64 in |
Depth (In.) | 4 21/64 in |
Cord Length (Ft.) | 5 29/32 |
Dia. (In.) | 4 21/64 in |
Length (In.) | 40 7/64 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 40-5/64 in x 7-31/64 in x 4-21/64 in |
Overall Width | 7 1/2 in |
Overall Depth | 4 3/8 in |
Overall Height | 40 in |
Power Cord Length | 6 1/2 ft |
Overall Diameter | 7 3/4 in |
Overall HxWxD | 40 in x 7 1/2 in x 4 3/8 in |
Manufacturer Warranty Length | 2 yr |
Overall H x W x D | 40 in x 7 1/2 in x 4 3/8 in |
Description
Portable Air Cleaner, HEPA Filtration Fan, Floor Mount, CADR Rating Dust 141, Pollen 176, Tobacco Smoke 168, Number of Speeds 10, Air Flow (CFM) 845, MERV 17, Filter Efficiency ( Percent) 99, Filter Rating (Microns) 0.3 micron, Sound Level dBA 63, Voltage 120 V AC, 60 Hz, 1 Phase, 0.9 Amps AC, 56 W Watts, Height (In.) 40 5/64 in, Width (In.) 7 31/64 in, Depth (In.) 4 21/64 in, Length (In.) 40 7/64 in, Dia. (In.) 4 21/64 in, Semi Gloss Finish, White/Silver, Includes Remote Control
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.