Dyson

Air Purifier, Portable, 24-29/32" L, 60 Hz (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Air Cleaners and Accessories

Key Features

  • Color White/Silver
  • Type HEPA Filtration, Fan, & Heater
  • Voltage 120
  • Watts 1,575 W
  • Air Flow (CFM) 420
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 6 1/16 in
Height (In.) 24 7/8 in
Dia. (In.) 4 13/32 in
Length (In.) 24 29/32 in
Depth (In.) 4 13/32 in
Cord Length (Ft.) 5 29/32
Overall Dimensions - H x W x D 24-7/8 in x 6-1/16 in x 4-13/32 in

Description

Air Purifier Heater, HEPA Filtration, Fan, & Heater, Floor Mount, CADR Rating Dust 141, Pollen 176, Tobacco Smoke 168, Number of Speeds 10, Air Flow (CFM) 420, MERV 17, Filter Efficiency ( Percent) 99, Filter Rating (Microns) 0.3 micron, Sound Level dBA 64, Voltage 120, 60 Hz, 1 Phase, 12.5 Amps AC, 1,575 W Watts, Height (In.) 24 7/8 in, Width (In.) 6 1/16 in, Depth (In.) 4 13/32 in, Length (In.) 24 29/32 in, Dia. (In.) 4 13/32 in, Semi Gloss Finish, White/Silver, Includes Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.