Shop All Air Cleaners and Accessories
This Product is Discontinued
Dyson
Air Purifier, 60 Hz, Number of Speeds 10, Sound Level dBA: 64 (Discontinued)
Mfr # TP04
Zoro # G1938389
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 600 cfm
- Color Silver
- Type HEPA Filtration Fan
- Width 0 to 10 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyson
- MFR # TP04
- Zoro # G1938389
- UPC # 885609014159
- Country of Origin Malaysia
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | Greater than 40 in |
Height (In.) | 41 1/2 in |
Depth | 0 to 10 in |
Overall Depth | 4 5/8 in |
Width (In.) | 8 25/32 in |
Cord Length (Ft.) | 6 |
Depth (In.) | 8 25/32 in |
Overall Height | 41 1/2 in |
Overall Dimensions - H x W x D | 41-1/2 in x 8-25/32 in x 8-25/32 in |
Overall Width | 8 3/4 in |
Overall HxWxD | 41 1/2 in x 8 3/4 in x 4 5/8 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 2 yr |
Overall Diameter | 8 3/4 in |
Filter Efficiency @ Micron Size | 99.99 % at 0.3 micron |
Overall H x W x D | 41 1/2 in x 8 3/4 in x 4 5/8 in |
Filter Efficiency at Micron Size | 99.99 % at 0.3 micron |
Description
Portable Air Cleaner, HEPA Filtration Fan, Floor Mount, Number of Speeds 10, Air Flow (CFM) 600, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3 micron, Sound Level dBA 64, Voltage 120 V AC, 60 Hz, 0.3 Amps AC, 40 W Watts, Height (In.) 41 1/2 in, Width (In.) 8 25/32 in, Depth (In.) 8 25/32 in, Silver, Includes Remote Control, Cord Length (Ft.) 6, Overall Dimensions - H x W x D 41-1/2 in x 8-25/32 in x 8-25/32 in, Filter, Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.