Dyson

Air Purifier, 60 Hz, Number of Speeds 10 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Air Cleaners and Accessories

Key Features

  • Color Silver
  • Type HEPA Filtration, Fan, & Heater
  • Voltage 120
  • Watts 40 W
  • Height (In.) 30 7/64 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 30 7/64 in
Depth (In.) 9 51/64 in
Overall Dimensions - H x W x D 30-7/64 in x 9-51/64 in x 9-51/64 in
Cord Length (Ft.) 6
Width (In.) 9 51/64 in

Description

Air Purifier, HEPA Filtration, Fan, & Heater, Floor Mount, Number of Speeds 10, Air Flow (CFM) 650, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3 micron, Sound Level dBA 64, Voltage 120, 60 Hz, 0.3 Amps AC, 40 W Watts, Height (In.) 30 7/64 in, Width (In.) 9 51/64 in, Depth (In.) 9 51/64 in, Silver, Includes Remote Control, Cord Length (Ft.) 6, Overall Dimensions - H x W x D 30-7/64 in x 9-51/64 in x 9-51/64 in, Filter, Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.