Shop All Exhaust Hardware
Dynomax
Dynomax 36477 Exhaust Spout
Mfr # D22-36477
Zoro # G003712433
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynomax
- MFR # D22-36477
- Zoro # G003712433
- UPC # 747925362768
- Country of Origin China
- Category Exhaust Hardware
Description
Cl Amp-on stainless steel exhaust tips are available in a variety of sizes making it easy for you to bolt-on a custom look. Available in single or double-wall, high-grade 304 stainless steel construction.
Specification- Cl Amp-On Design
- DynoMax® Embossed Logo
- Stainless Steel Cl Amps
- 304 Mirror Polished Stainless Steel
- Shape - Round
- Shape - Round
- Cut - Angled Cut
- Edge - Rolled Edge
- Finish - Polished
- Color - Silver
- Material - Stainless Steel
- Inlet Diameter - 4 in.
- Overall Length - 18 in.
- Outlet Diameter - 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046001)
- MARTIN WHEEL Innertube 410/350-6 Tr87 Bx (T356K)
- WIX FILTERS Industrial Filter, W01Ag255 (W01AG255)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- DYNOMAX Heavy Duty U-Bolt Exhaust Clamp (DYN35336)
- BOSCH DENOX HEATING POT FILTER O.E.M. BOSCH (F01C600301)
- WALKER EXHAUST Exhaust Pipe Connector, 41964 (41964)
- WALKER EXHAUST EXHAUST PIPE FLANGE GASKET (31500)
- DONALDSON STACK CAP (P270538)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35978 (35978)
- MR. GASKET EXH ASBESTOS 10 X 10 GSKT (77)
- Dynomax Emission Control Parts