Shop All Automotive Mufflers & Exhaust Pipes
Dynomax
Dynomax 24234 Race Bullet Muffler
Mfr # D22-24234
Zoro # G803961055
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynomax
- MFR # D22-24234
- Zoro # G803961055
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
DynoMax® Race Bullet mufflers feature 100-percent welded construction for lifelong durability. The 'Pure Unadulterated POWER' and lightweight, compact design make it the ultimate race muffler. The unrestricted, straight-through design is dyno tested and track proven. Each muffler uses our exclusive Continuous Roving Fiberglass (CRF) Technology which helps provide up to a 4 dbA sound reduction, on most race applications, while maintaining a deep race tone.
Features- Designed for vehicles with limited space
- Light weight compact design
- 100% welded design for maximum durability
- Muffler Type - Race Series Bullet
- Muffler (Width x Height) - 4 x 4 in.
- Muffler Inlet/Outlet Diameter - 2.25 in.
- Muffler Shape - Round
- Muffler Body Material - Aluminized
- Muffler Inlet/Outlet Diameter Designation - Inside Diameter
- Muffler Body Length - 12 in.
- Muffler Inlet/Outlet Connection Type - Pipe Connection
- Muffler Overall Length - 16.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Booster Clamps, 400A, PK25 (602050-025)
- A & I PRODUCTS Pag 46 Oil 2.5" x1.5" x5.5" (A-520-6901)
- SKF V-Ring Seal (400650)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #862 0" x0" x0" (A-862-LED)
- DYNOMAX 24200 Glass Pack Muffler 25 In. (D22-24200)
- DYNOMAX 17743 Super Turbo Muffler 20 In. (D22-17743)
- DYNOMAX Dynomax 17702 Mini Turbo Muffler 16 In. (D22-17702)
- WALKER EXHAUST Exhaust Tail Pipe, 46957 (46957)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47842 (47842)
- WALKER EXHAUST EXHAUST MUFFLER (21692)
- WALKER EXHAUST Exhaust Pipe, 44607 (44607)
- Dynomax Emission Control Parts