Shop All Automotive Mufflers & Exhaust Pipes
Dynomax
Dynomax 17744 Super Turbo Muffler 20 In.
Mfr # D22-17744
Zoro # G903957354
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynomax
- MFR # D22-17744
- Zoro # G903957354
- UPC # 86387177443
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Super TurboTM performance mufflers exclusive patented flow director design channels exhaust flow and eliminates turbulence. The large internal flow tubes improve exhaust flow and reduce backpressure. Each muffler uses fiberglass matting technology to absorb unwanted interior resonance while maintaining a mellow performance tone.
Specification- Patented Flow Directors Channel Exhaust Flow And Eliminate Turbulence
- Fiberglass Matting Delivers A Mellow, True Performance Sound
- All Aluminized Materials For Sharper Appearance
- Large Diameter Internal Tubes Improves Exhaust Flow And Reduces Backpressure
- Super TurboTM Mufflers Are Arc Welded For Reduced High Temperature Fatigue And Longer Life
- Shape - Oval
- Inlet Position - Offset
- Finish - Satin
- Color - Silver
- Material - Aluminized Steel
- Internal Construction - Large Diameter Internal Tubes
- Overall Length - 20 in.
- Inlet/Outlet Diameter - 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Rear, Lower 37.75" x24.5" x6" (A-E9NN9442036AA)
- GATES Tri-Power Belts, CX120 (CX120)
- VALTERRA COUPLER, 1/2IN BARB X 1/2IN BARB (RF845)
- RENEWABLE LUBRICANTS Bio-Parts Cleaner Degreaser, 5 gal Pail, Ready To Use, Soy Based, (86634)
- DYNOMAX Dynomax 17702 Mini Turbo Muffler 16 In. (D22-17702)
- DYNOMAX 24200 Glass Pack Muffler 25 In. (D22-24200)
- DYNOMAX 17743 Super Turbo Muffler 20 In. (D22-17743)
- WALKER EXHST 40295 Exhaust Y Pipe - Silver (W22-40295)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55326 (55326)
- HEAVY DUTY MFG Welded Tubing 10 Ft, 10-350 (10-350)
- AP EXHAUST MUFFLER - XLERATOR BIG MAX TURBO (6496)
- Dynomax Automotive Mufflers & Exhaust Pipes