Shop All Holiday Decor
Dyno Seasonal Solutions
Dyno Seasonal Solutions 582378-1003CC 8 ft. Glamour Twist Bead Garland
Mfr # 136348
Zoro # G903718931
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyno Seasonal Solutions
- MFR # 136348
- Zoro # G903718931
- UPC # 681884039258
- Country of Origin China
- Category Holiday Decor
Description
Features
- Glamour Twist Bead Garland
- Cognac Metallic/Bronze Metallic/Gold Shiny
- Peggable Header Card
- Size - 8 ft.
- Dimension - 96 x 0.43 x 0.43 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Gray (5CRY0)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AG)
- KANTEK Mobile Printer Stand, Black (KTKPS510)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- L & L Gerson 53 in. Lighted Animated Hanging Figurine Halloween Decor (2603420)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C974 Holiday Ferret Christmas Boxed Cards - Pack of 10 (C974)
- DECORIS Multicolored Dancing Reindeer or Santa Indoor Christmas Decor (548684)
- IMPACT INNOVATIONS EGG CHICK SILHOUETTE (39546D)
- DECORIS Multicolored Santa with Skies and Pinecone Indoor Christmas Decor (612010)
- GERSON LED Holiday Gnome Indoor Christmas Decor (2602100)
- NATIONAL HOLIDAYS Tree Stand Hi Water Capacity (522-ST)
- Dyno Seasonal Solutions Holiday Decor