Dynatron

Filler, 1 gal, Can, Gray (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Wall Repair Patching

Key Features

  • Container Type Can
  • Size 1 gal
  • Color Gray
  • Adheres To Steel, Aluminum
  • Application Fills Dents, Dings, Gouges and Other Cosmetic Imperfections
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Package Size 1 gal

Description

Filler, Product Type Body Filler, Base Type Polyester, Color Gray, Container Type Can, Includes Red Cream Hardener, Standards 29 CFR 1910.1200, OSHA, Flash Point 80 Degrees F, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, VOC Content Weight 204 g/L, VOC Content Weight Percentage 18.2 Percent, Package Quantity 4

Restrictions

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products