Shop All Enclosure Fans
Dynatron
Dynatron B11-DYN Fan 3U Intel LGA3647 Narrow ILM Alum Heatsink 205W Brown Box
Mfr # B11-DYN
Zoro # G403981347
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynatron
- MFR # B11-DYN
- Zoro # G403981347
- UPC # 855700016109
- Country of Origin China
- Category Enclosure Fans
Description
Features
- MAX TDP: 205 Watts
- FAN 80x80x25mm PWM
- At Duty Cycle 50%: 30.2 dBA
- CPU Support: Intel
- CPU Socket FCLGA 3647
- Solution: 3U Server and Up
- Material: Aluminum Heatsink with Heatpipe Embedded
- Speed: At Duty Cycle 20%: 1300 +/- 200 RPM
- Rated Voltage: 12V
- Bearing: 2 Ball Bearing
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRENT RC3361 4-PORT USB 2.0 HUB with Power Switches (HB-UMLS)
- ILC Replacement for Energizer L91 (L91 ENERGIZER)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- GLOBAL EQUIPMENT Global 24 Inch Double Arm Loading Dock Fan (292747)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- SILENX SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (IXP-76-18)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- FLEX-A-LITE 295 Dual 13.5 In. Elcttric Fan With Con (F21-295)
- BE QUIET! Shadow Wings 2 140mm, Silent Computer Fans, Low Noise Operation, rubber (BL086)
- Dynatron Enclosure Fans