Shop All Insect Killers
Dynatrap
Mosquito and Insect Trap, 43,560 sq ft
Mfr # DT2030
Zoro # G910934867
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Height 15 1/2 in
- Application Residential
- Product Type Electronic Bug Killer
- Number of Lamps Required 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynatrap
- MFR # DT2030
- Zoro # G910934867
- UPC # 043256420307
- Country of Origin China
- Category Insect Killers
Dimensions
Overall Width | 12 in |
Overall Height | 15 1/2 in |
Overall Depth | 12 in |
Details
Item | Mosquito and Insect Trap |
Application | Residential |
Product Type | Electronic Bug Killer |
Number of Lamps Required | 1 |
Total Lamp Wattage | 5.5 W |
Housing Material | Plastic |
Coverage Area - Maximum | 43,560 sq ft |
Number of Lamps Included | 1 |
Description
Mosquito and Insect Trap, Number of Lamps Included 1, Coverage Area - Maximum 43,560 sq ft, Total Lamp Wattage 5.5 W, Voltage Not Applicable, Housing Material Plastic, Overall Height 15 1/2 in, Overall Width 12 in, Overall Depth 12 in, Application Residential, Features Not Applicable, Number of Lamps Required 1, Product Type Electronic Bug Killer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Valve, Antisiphon, 3/4in (DASASVF075)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- AFTERMARKET B151S311 51S311 Trac Chief Tire fits Several Models (TRT70-0022)
- NUVUE PRODUCTS Nuvue Products 20252 28 in. Winter Shrub Cover (149976)
- DYNATRAP Mosquito and Insect Trap, 21,780 sq ft (DT1130)
- DYNATRAP Indoor Fly Trap, White, Bait Board (DT3007W)
- DYNATRAP Elc Insect Trap 1/4Acre (DT160)
- DYNATRAP Dynatrap Mosquito Lure (100611)
- DYNATRAP Indoor Fly Trap, Black, Bait Box (DT3007)
- DYNATRAP DYNATRP REPL GLU BRD 6PK (230093)
- CUTTER BUG ZAP RACKET GLOWDRK (CT-100)
- Dynatrap Insect Killers