Shop All Insect Killers
Dynatrap
Mosquito and Insect Trap, 21,780 sq ft
Mfr # DT1130
Zoro # G110936906
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Overall Height 11 1/4 in
- Overall Width 8 1/2 in
- Coverage Area - Maximum 21,780 sq ft
- Number of Lamps Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynatrap
- MFR # DT1130
- Zoro # G110936906
- UPC # 043256411305
- Country of Origin China
- Category Insect Killers
Dimensions
Overall Height | 11 1/4 in |
Overall Width | 8 1/2 in |
Overall Depth | 8 1/2 in |
Details
Item | Mosquito and Insect Trap |
Application | Residential |
Coverage Area - Maximum | 21,780 sq ft |
Number of Lamps Included | 1 |
Housing Material | Plastic |
Product Type | Electronic Bug Killer |
Total Lamp Wattage | 5.5 W |
Number of Lamps Required | 1 |
Description
Mosquito and Insect Trap, Number of Lamps Included 1, Coverage Area - Maximum 21,780 sq ft, Total Lamp Wattage 5.5 W, Voltage Not Applicable, Housing Material Plastic, Overall Height 11 1/4 in, Overall Width 8 1/2 in, Overall Depth 8 1/2 in, Application Residential, Features Not Applicable, Number of Lamps Required 1, Product Type Electronic Bug Killer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Fits Oem - Husqvarna Ez 5224 6128 539113312 340-210 (340-210)
- A & I PRODUCTS Muffler 8" x5" x2" (A-B1SB2294)
- MTD Spndl Asm-Fab Deck (01007491P)
- SWISHER Bearing - Blade, RT44 (4845)
- DYNATRAP Elc Insect Trap 1/4Acre (DT160)
- DYNATRAP Mosquito and Insect Trap, 43,560 sq ft (DT2030)
- DYNATRAP Indoor Fly Trap, White, Bait Board (DT3007W)
- DYNATRAP Indoor Fly Trap, Black, Bait Box (DT3007)
- DYNATRAP DYNATRP REPL GLU BRD 6PK (230093)
- DYNATRAP Dynatrap Mosquito Lure (100611)
- DEMON WP WSP Demon WP WSP (9.5gm) (74819)
- Dynatrap Insect Killers