Shop All Insect Killers
This Product is Discontinued
Dynatrap
Insect Killer, Outdoor Use Only, 7W (Discontinued)
Mfr # DT1100
Zoro # G1628040
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Lamps 1
- Includes Cleaning Brush, Hanging Chain, Hardware for Wall Mounting, Screwdriver
- Voltage 110 V
- Depth (In.) 10 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynatrap
- MFR # DT1100
- Zoro # G1628040
- UPC # 043256310202
- Country of Origin Viet Nam
- Category Insect Killers
Dimensions
Depth (In.) | 10 in |
Width (In.) | 12 in |
Height (In.) | 10 in |
Overall Width | 12 in |
Overall Height | 10 in |
Overall Depth | 10 in |
Details
Item | Insect Killer |
Number of Lamps | 1 |
Includes | Cleaning Brush, Hanging Chain, Hardware for Wall Mounting, Screwdriver |
Voltage | 110 V |
Application | Residential |
Total Lamp Watts | 7 W |
Coverage (Square-Ft.) | 21,780 sq ft |
Watts | 7 W |
Characteristics | All Weather Construction, Durable, No Zapping or Buzzing, Pesticide and Odor Free, Whisper Quiet Operation |
Mounting | Wall or Hook |
Type | Outdoor Use Only |
Acres | 1/2 |
Features | Pesticide and Odor Free, Silent Operation |
Product Type | Electronic Bug Killer |
Coverage Area - Maximum | 21,780 sq ft |
Number of Lamps Included | 1 |
Total Lamp Wattage | 7 W |
Description
Insect Killer, Number of Lamps Included 1, Coverage Area - Maximum 21,780 sq ft, Total Lamp Wattage 7 W, Voltage 110 V, Overall Height 10 in, Overall Width 12 in, Overall Depth 10 in, Application Residential, Features Pesticide and Odor Free, Silent Operation, Includes Cleaning Brush, Hanging Chain, Hardware for Wall Mounting, Screwdriver, Product Type Electronic Bug Killer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.