Shop All Insect Killers
This Product is Discontinued
Dynatrap
Insect Killer, Outdoor Use Only, 12W (Discontinued)
Mfr # DT2000XLP
Zoro # G1628083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Agriculture, Commercial, Industrial
- Number of Lamps 2
- Depth (In.) 13 1/2 in
- Includes Cleaning Brush, Screwdriver
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynatrap
- MFR # DT2000XLP
- Zoro # G1628083
- UPC # 043256327927
- Country of Origin Viet Nam
- Category Insect Killers
Dimensions
Depth (In.) | 13 1/2 in |
Overall Width | 16 in |
Width (In.) | 16 in |
Height (In.) | 13 1/2 in |
Overall Height | 13 1/2 in |
Overall Depth | 13 1/2 in |
Description
Insect Killer, Number of Lamps Included 2, Coverage Area - Maximum 43,560 sq ft, Total Lamp Wattage 14 W, Voltage 110 V, Overall Height 13 1/2 in, Overall Width 16 in, Overall Depth 13 1/2 in, Application Agriculture, Commercial, Industrial, Features 3-Way Protection with No Buzzing or Zapping, All-Weather Construction, Silent Vacuum Fan, Frequency 30 MHz, Includes Cleaning Brush, Screwdriver, Number of Lamps Required 2, Product Type Electronic Bug Killer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.