Shop All Insect Killers
This Product is Discontinued
Dynatrap
Insect Killer, Indoor and Outdoor Use, 7W (Discontinued)
Mfr # DT1050-DEC2
Zoro # G1628074
Free Shipping & Returns
This Product is Discontinued
Key Features
- Total Lamp Watts 7 W
- Depth (In.) 11 1/4 in
- Watts 7 W
- Application Residential
- Overall Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynatrap
- MFR # DT1050-DEC2
- Zoro # G1628074
- UPC # 043256331061
- Country of Origin China
- Category Insect Killers
Dimensions
Depth (In.) | 11 1/4 in |
Overall Width | 13 1/2 in |
Width (In.) | 13 1/2 in |
Overall Height | 11 1/4 in |
Height (In.) | 11 1/4 in |
Overall Depth | 11 1/4 in |
Details
Item | Insect Killer |
Total Lamp Watts | 7 W |
Watts | 7 W |
Application | Residential |
Characteristics | Durable All Weather Construction, Easy to Set Up, Smokeless, Whisper Quiet |
Number of Lamps | 1 |
Coverage (Square-Ft.) | 21,780 sq ft |
Type | Indoor/Outdoor |
Acres | 1/2 |
Voltage | 110 V |
Mounting | Ceiling or Standing |
Number of Lamps Included | 1 |
Coverage Area - Maximum | 21,780 sq ft |
Total Lamp Wattage | 7 W |
Description
Insect Killer, Number of Lamps Included 1, Coverage Area - Maximum 21,780 sq ft, Total Lamp Wattage 7 W, Voltage 110 V, Overall Height 11 1/4 in, Overall Width 13 1/2 in, Overall Depth 11 1/4 in, Application Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.