Shop All Fly Traps & Glue Traps
This Product is Discontinued
Dynatrap
Indoor Insect Trap, Board Style, Reusable (Discontinued)
Mfr # DT3030
Zoro # G1627952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Targeted Insects Flies, Gnats, Mosquitoes
- Reusable Yes
- Form Trap
- Features Pesticide and Odor Free
- Total Lamp Wattage 35 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynatrap
- MFR # DT3030
- Zoro # G1627952
- UPC # 043256300302
- Country of Origin China
- Category Fly Traps & Glue Traps
Details
Targeted Insects | Flies, Gnats, Mosquitoes |
Reusable | Yes |
Item | Indoor Insect Trap |
Form | Trap |
Features | Pesticide and Odor Free |
Total Lamp Wattage | 35 W |
Coverage Area - Maximum | 600 sq ft |
Description
Indoor Insect Trap, Coverage Area - Maximum 600 sq ft, Total Lamp Wattage 35 W, Voltage Not Applicable, Features Pesticide and Odor Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.