Shop All Fly Traps & Glue Traps
This Product is Discontinued
Dynatrap
Flylight Insect Trap, Electronic (Discontinued)
Mfr # DT3009W-1003P
Zoro # G1628059
This Product is Discontinued
Key Features
- Targeted Insects Flies, Gnats, Mosquitoes
- Reusable Yes
- Form Trap
- Product Type Electronic Bug Killer
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynatrap
- MFR # DT3009W-1003P
- Zoro # G1628059
- UPC # 043256332051
- Country of Origin Viet Nam
- Category Fly Traps & Glue Traps
Details
Targeted Insects | Flies, Gnats, Mosquitoes |
Reusable | Yes |
Item | Insect Trap |
Form | Trap |
Product Type | Electronic Bug Killer |
Application | Commercial |
Coverage Area - Maximum | 600 sq ft |
Frequency | 30 MHz |
Description
Insect Trap, Coverage Area - Maximum 600 sq ft, Total Lamp Wattage Not Applicable, Voltage Not Applicable, Application Commercial, Features Not Applicable, Frequency 30 MHz, Product Type Electronic Bug Killer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.