Shop All Indoor Game Tables
Dynaton
DynaTon DTH14CDM-DOT 14 in. Dyna Dot Snare Drum Head
Mfr # DTH14CDM-DOT
Zoro # G903923342
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaton
- MFR # DTH14CDM-DOT
- Zoro # G903923342
- UPC # 733665129327
- Country of Origin China
- Category Indoor Game Tables
Description
The Dyna Dot head was designed for the player who needs the full tonal range of a coated medium head, with the durability of a 2py head. Ranging from mid to full open tone depending on the part of the surface you play. The closer to the edge you play the fuller the tone and the closer to the center you play, the more controlled the tone. Perfect for the heavier hitter who wants more sound.
Features- Dyna Dot Snare Drum Head
- Size: 14 in.
- Dimensions: 16" H x 3" W x 16" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERTHRIVE Plant Nutrients 4 oz (ST4-12)
- CS UNITEC Mixing Paddle, 5.5in dia, 1/2in Hex Shank (PWP 140)
- A.R. NORTH AMERICA Turbo Nozzle, 06,3700 psi (0204007380)
- WATERWAY PLASTICS Waterway Plastics WW2106040B Poly Jet Internal Adjustment Caged (WW2106040B)
- ASTRO Astro MRB2 Marching Tenor Drum Beater (MRB2)
- CELESTION AMERICA 12 In. 65W 8 Ohm Guitar Loudspeaker (T5864)
- FIRST TEAM First Team Pop-A-Shot Premium Steel Pop-A-Shot Premium Steel Big Ball & Small Ball Basketball Game (Pop-A-Shot Premium)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- PDP Natural - Chrome Hardware Kit Drums, 5 Piece (PDCM2215NA)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- Dynaton Indoor Game Tables