Shop All Indoor Game Tables
Dynaton
DynaTon DTH10CDM 10 in. Single Ply Tom Drum Head
Mfr # DTH10CDM
Zoro # G503923315
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaton
- MFR # DTH10CDM
- Zoro # G503923315
- UPC # 733665441986
- Country of Origin China
- Category Indoor Game Tables
Description
The Dyna Dot head was designed for the player who needs the full tonal range of a coated medium head, with the durability of a 2py head. Ranging from mid to full open tone depending on the part of the surface you play. The closer to the edge you play the fuller the tone and the closer to the center you play, the more controlled the tone. Perfect for the heavier hitter who wants more sound.
Features- Dynaton double ply clear medium heads are designed for a deep tone
- Extended durabilty and controlled sustain
- Single Ply
- Size: 10 in.
- Dimensions: 12" H x 3" W x 12" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20" 13 Amp Corded Mower (MM2000)
- AFTERMARKET Gas Can Vent Cap (Yellow) (FSG80-0132)
- MIDWEST AIRLINES Midwest Air 309213A 36 in. x 100 ft. Galvanized Welded Wire (309213A)
- KOHLER Keyswitch 18 Amp (63 099 08-S)
- MONOPRICE Idyllwild Sapele Soprano Ukulele with Gig Bag_ Tuner_ Strap_ and Extra (610305)
- PYLE Stand-Mounted Foam Acoustic Isolation (PSIP24)
- HD HD PMI552 10 C1 Como Adjustable Cabinet Legs - Chrome (PMI552 10 C1)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- ABACUS Kick - Drum/ Amp Mic Stand - (AB634923)
- SAGA Saga SV-1400 Cremona Maestro Master and Soloist Violin Outfit (SV-1400)
- TOY TIME 2-in-1 Horseshoe and Ring Toss Outdoor Skill Game Set Use for Picnic, Beach, Cookout| Kids/Beginners (831992TNC)
- Dynaton Indoor Game Tables